Exit Sign, Plastic, 10" W, 14" H, Exit/Salida, White
Mfr # 38797
Zoro # G7411868
product price: $13.99
/eaKey Features
Header
No Header
Legend
Exit/Salida
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38797
Zoro #
G7411868
UPC #
754473387976
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.059"
Details
Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ASTM D 1593
Sign Legend Color
Red
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit/Salida, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.