Zoro Homepage

Exit Sign, Plastic, 10" W, 3-1/2" H, Fire Exit, White

  • Mfr # 80294

  • Zoro # G602689181


product price: $17.79
/ea

Key Features

Header
No Header
Legend
Fire Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80294
Zoro #
G602689181
UPC #
754473802943
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.063"

Details

Item
Exit Sign
Header
No Header
Legend
Fire Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Text Color
Red
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
OSHA Compliant
Yes

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.