This item is Discontinued.

Brady Exit Sign, Plastic, 10 x 14 in, Red/White, 127150 127150

This item is Discontinued.

Brady

Exit Sign, Plastic, 10 x 14 in, Red/White, 127150 (Discontinued)

Mfr # 127150
Zoro # G5211297
UPC # 754473754792
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127150
Zoro #
G5211297
UPC #
754473754792
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Emergency Exit Sign
Header
Emergency Exit
Legend
Do Not Block
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Background Color
White
Header Background Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Legend/Background Color
Red/White
Subject Matter
Keep Clear
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polystyrene
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Legend Color
Red
Legend Color
Red
Language
English
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Emergency Exit Sign
Shape
Rectangle

Description

Emergency Exit Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.