
Exit Sign, Plastic, 14" W, 10" H, Exit, White
Mfr # 116079
Zoro # G8615999
product price: $15.99
/eaKey Features
Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116079
Zoro #
G8615999
UPC #
754473187224
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
No
Standards
ASTM D 523; ASTM D 1593
Operating Temp. Range
-40 Degrees to 185 Degrees F
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.