Zoro Homepage

Exit Sign, Plastic, 15-1/4" W, 8-1/4" H, Exit, Red

  • Mfr # 90840B

  • Zoro # G7374917


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Exit
Width
15-1/4"
Height
8-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90840B
Zoro #
G7374917
UPC #
754473908409
Country of Origin
United States

Dimensions

Width
15-1/4"
Height
8-1/4"
Thickness
0.250"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
Yes
Standards
NFPA 101; OSHA 29 CFR 1910
Legend Style
Text
Sign Legend Color
White
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 122 Degrees F
Sign Legend Text Color
White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.