Exit Sign, Plastic, 15-1/4" W, 8-1/4" H, Exit, White
Mfr # 80754B
Zoro # G8487363
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit
Width
15-1/4"
Height
8-1/4"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80754B
Zoro #
G8487363
UPC #
754473807542
Country of Origin
United States
Dimensions
Width
15-1/4"
Height
8-1/4"
Thickness
0.250"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Standards
NFPA 101; OSHA 29 CFR 1910
Double-Sided
No
Operating Temp. Range
-40 Degrees to 122 Degrees F
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.