Exit Sign, Plastic, 15-3/4" W, 10-7/8" H, Exit, White
Mfr # 115199
Zoro # G7416433
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit
Width
15-3/4"
Height
10-7/8"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115199
Zoro #
G7416433
UPC #
754473984168
Country of Origin
United States
Dimensions
Width
15-3/4"
Height
10-7/8"
Thickness
0.250"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
T-Bar
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
NFPA 101; OSHA 29 CFR 1910
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 122 Degrees F
ANSI Compliant
No
Double-Sided
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10-7/8 In., Width 15-3/4 In., Sign Material Plastic, Sign Mounting Style T-Bar, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.