Exit Sign, Plastic, 18" W, 12" H, Exit, Red, White
Mfr # 45379
Zoro # G8464458
product price: $43.35
/eaKey Features
Header
No Header
Legend
Exit
Width
18"
Height
12"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45379
Zoro #
G8464458
UPC #
754473453794
Country of Origin
United States
Dimensions
Width
18"
Height
12"
Thickness
0.100"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
Yes
Standards
ASTM D 1593
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 12 In., Width 18 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.