Zoro Homepage

Exit Sign, Plastic, 6" W, 6" H, No Legend, Green

  • Mfr # 59286

  • Zoro # G7413362


product price: $19.49
/ea

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
6"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59286
Zoro #
G7413362
UPC #
754473592868
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.063"

Details

Item
Exit Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
White
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White

Description

Custom Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.