Exit Sign, Plastic, 6" W, 6" H, No Legend, Green
Mfr # 59288
Zoro # G7382343
product price: $19.49
/eaKey Features
Header
No Header
Legend
No Legend
Width
6"
Height
6"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59288
Zoro #
G7382343
UPC #
754473592882
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Thickness
0.063"
Details
Item
Exit Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Description
Directional Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.