
Exit Sign, Plastic, 7" W, 10" H, In Case Of Fire Do Not Use Elevator Use The Stairs, White
Mfr # 90633
Zoro # G201775933
product price: $25.64
/eaKey Features
Header
No Header
Legend
In Case Of Fire Do Not Use Elevator Use The Stairs
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90633
Zoro #
G201775933
UPC #
754473906337
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.063"
Details
Item
Exit Sign
Header
No Header
Legend
In Case Of Fire Do Not Use Elevator Use The Stairs
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Description
Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevator Use The Stairs, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.