
Exit Sign, Plastic, 8" W, 2" H, Exit, Black
Mfr # 70115
Zoro # G1213972
product price: $40.69
/eaKey Features
Header
No Header
Legend
Exit
Width
8"
Height
2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70115
Zoro #
G1213972
UPC #
754473701154
Country of Origin
United States
Dimensions
Width
8"
Height
2"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
Yes
Standards
ADA Compliant; ICC/ANSI A117.1
Includes
2 Strips of Double Faced Mounting Tape
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 2 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language Braille, English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.