Zoro Homepage

Exit Sign, Plastic, 9" W, 12" H, Exit, Red, White

  • Mfr # 45422

  • Zoro # G8616723


product price: $32.95
/ea

Key Features

Header
No Header
Legend
Exit
Width
9"
Height
12"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45422
Zoro #
G8616723
UPC #
754473454227
Country of Origin
United States

Dimensions

Width
9"
Height
12"
Thickness
0.055"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red, White
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 180 Degrees F
OSHA Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 1593
Double-Sided
Yes
Sign Legend Text Color
Red, White

Description

High Visibility Sign, Sign Subject Matter Exit and Entrance, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.