Zoro Homepage

Exit Sign, Polyester, 10" W, 14" H, No Exit/No Hay Salida, White

  • Mfr # 90521

  • Zoro # G7405400


product price: $34.29
/ea

Key Features

Header
No Header
Legend
No Exit/No Hay Salida
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90521
Zoro #
G7405400
UPC #
754473905217
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.008"

Details

Item
Exit Sign
Header
No Header
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit/No Hay Salida, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.