Zoro Homepage

Exit Sign, Polyester, 10" W, 14" H, Not An Exit/No Es Salida, White

  • Mfr # 90670

  • Zoro # G9072174


product price: $12.15
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90670
Zoro #
G9072174
UPC #
754473906702
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.01 in

Description

Exit Sign, Rectangle, English, Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.