Exit Sign, Polyester, 10" W, 3-1/2" H, Not An Exit, White
Mfr # 81713
Zoro # G8446842
product price: $75.29
/pk 10, $7.53/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Not An Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81713
Zoro #
G8446842
UPC #
754473817138
Country of Origin
United States
Dimensions
Width
10"
Height
3-1/2"
Thickness
0.009"
Details
Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
MEA Approved; UL 1994; UL Listed for US
Legend Style
Text
Sign Legend Text Color
Black
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.