Exit Sign, Polyester, 10" W, 7" H, No Exit, Green
Mfr # 122690
Zoro # G8636463
product price: $9.19
/eaKey Features
Header
No Header
Legend
No Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122690
Zoro #
G8636463
UPC #
754473716455
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.01 in
Details
Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 2979
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
No
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.