Exit Sign, Polyester, 14" W, 10" H, Emergency Exit Only, Red, White
Mfr # 90616
Zoro # G7425798
product price: $35.99
/eaKey Features
Header
No Header
Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90616
Zoro #
G7425798
UPC #
754473906160
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.008 in
Details
Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.