Exit Sign, Polyester, 14" W, 3-1/2" H, Fire Exit, White
Mfr # 84636
Zoro # G302689177
product price: $8.45
/eaKey Features
Header
No Header
Legend
Fire Exit
Width
14"
Height
3-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84636
Zoro #
G302689177
UPC #
754473846367
Country of Origin
United States
Dimensions
Width
14"
Height
3-1/2"
Thickness
0.010"
Details
Item
Exit Sign
Header
No Header
Legend
Fire Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Sign Legend Color
Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description
Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.