Exit Sign, Polyester, 14" W, 5" H, Exit, White
Mfr # 81807
Zoro # G7403459
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit
Width
14"
Height
5"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81807
Zoro #
G7403459
UPC #
754473818074
Country of Origin
United States
Dimensions
Width
14"
Height
5"
Thickness
0.009"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
Standards
MEA Approved; UL 1994; UL Listed for US
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.