Zoro Homepage

Exit Sign, Polyester, 14" W, 5" H, Exit, White

  • Mfr # 81818

  • Zoro # G8635221


product price: $15.55
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81818
Zoro #
G8635221
UPC #
754473818180
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.009"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
No
Standards
MEA Approved; UL 1994; UL Listed for US
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Green

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.