
Exit Sign, Polyester, 14" W, 5" H, No Legend, White
Mfr # 81898
Zoro # G8420951
product price: $10.95
/eaKey Features
Header
No Header
Legend
No Legend
Width
14"
Height
5"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81898
Zoro #
G8420951
UPC #
754473818982
Country of Origin
United States
Dimensions
Width
14"
Height
5"
Thickness
0.009"
Description
Directional Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.