Zoro Homepage

Exit Sign, Polyester, 18" W, 7" H, Exit Through Lobby, White

  • Mfr # 81827

  • Zoro # G7381707


product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Exit Through Lobby
Width
18"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81827
Zoro #
G7381707
UPC #
754473818272
Country of Origin
United States

Dimensions

Width
18"
Height
7"
Thickness
0.009"

Details

Item
Exit Sign
Header
No Header
Legend
Exit Through Lobby
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
MEA Approved; UL 1994; UL Listed for US
Sign Legend Color
Green
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Text Color
Green

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 18 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit Through Lobby, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.