Exit Sign, Polyester, 18" W, 7" H, Exit To Street, White
Mfr # 81843
Zoro # G7436718
product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit To Street
Width
18"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81843
Zoro #
G7436718
UPC #
754473818432
Country of Origin
United States
Dimensions
Width
18"
Height
7"
Thickness
0.009"
Details
Item
Exit Sign
Header
No Header
Legend
Exit To Street
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
MEA Approved; UL 1994; UL Listed for US
Double-Sided
No
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 18 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit To Street, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.