Exit Sign, Polyester, 6" W, 3" H, Exit, Green, White
Mfr # 59329
Zoro # G8604747
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Header
No Header
Legend
Exit
Width
6"
Height
3"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59329
Zoro #
G8604747
UPC #
754473593292
Country of Origin
United States
Dimensions
Width
6"
Height
3"
Thickness
0.008 in
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 3 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.