Exit Sign, Polyester, 9" W, 5" H, No Legend, White
Mfr # 81911
Zoro # G7361273
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
9"
Height
5"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81911
Zoro #
G7361273
UPC #
754473819118
Country of Origin
United States
Dimensions
Width
9"
Height
5"
Thickness
0.009"
Details
Item
Exit Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Green
Standards
MEA Approved; UL 1994; UL Listed for US
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol
Sign Legend Text Color
Green
Description
Directional Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 9 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.