Exit Sign, Vinyl, 12" W, 9" H, Emergency Exit Only Door Alarm Will Sound, White
Mfr # 12580
Zoro # G7398148
product price: $13.85
/eaKey Features
Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Width
12"
Height
9"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12580
Zoro #
G7398148
UPC #
754473163570
Country of Origin
United States
Dimensions
Width
12"
Height
9"
Thickness
0.004"
Details
Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 180 Degrees F
Standards
ASTM D 2979
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Red
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 9 In., Width 12 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only Door Alarm Will Sound, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.