Zoro Homepage

Exit Sign, White, 1 Face(s), LED, Nickel Cadmium

  • Mfr # 56907

  • Zoro # G5696406


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/4 in
Height
7 1/2 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56907
Zoro #
G5696406
UPC #
754473569075
Country of Origin
United States

Dimensions

Width
12 1/4 in
Height
7 1/2 in
Depth
2 1/2 in
Overall Width
12 1/4 in
Overall Depth
2 1/2 in
Overall Height
7 1/2 in

Description

Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Depth 2 1/2 in, Height 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.