Zoro Homepage

Eye Wash, 17 in x 17 in, Circle, Vinyl, 97609

  • Mfr # 97609

  • Zoro # G8617940


product price: $45.25
/ea

Key Features

Legend
Eye Wash
Sign Material
Vinyl
Height
17"
Length
17 in
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97609
Zoro #
G8617940
UPC #
754473976095
Country of Origin
Mexico

Dimensions

Height
17"
Length
17 in
Width
17"
Size
17 in Dia x 0.012 in D
Thickness
0.012"

Details

Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 158 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.