Zoro Homepage

Eye Wash, 18 in W x 12 in H, Rectangle, Plastic, 80704

  • Mfr # 80704

  • Zoro # G7403258


product price: $43.35
/ea

Key Features

Legend
Eye Wash
Sign Material
Plastic
Height
12 in
Thickness
0.1 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80704
Zoro #
G7403258
UPC #
754473807047
Country of Origin
United States

Dimensions

Height
12 in
Width
18 in
Thickness
0.1 in

Details

Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 194 Degrees F
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
Green, White
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.