Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash, 3-1/2 in x 10 in, Rectangle, Polyester, 20102KLS, PK10

  • Mfr # 20102KLS

  • Zoro # G8605182


product price: $50.39
/pk 10, $5.04/ea

Key Features

Legend
Eye Wash
Sign Material
Polyester
Height
3-1/2"
Width
10"
Size
3.5 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20102KLS
Zoro #
G8605182
UPC #
754473982300
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Size
3.5 in x 10 in
Thickness
0.010"

Details

Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Eye Wash, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.