Eye Wash, 5" W x 3-1/2" H, Rectangle, Polyester, 87785
Mfr # 87785
Zoro # G7373480
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Legend
Eye Wash
Sign Material
Polyester
Height
3-1/2"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87785
Zoro #
G7373480
UPC #
754473877859
Country of Origin
United States
Dimensions
Height
3-1/2"
Width
5"
Thickness
0.010"
Details
Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.