Eye Wash, 6 in x 9 in, Rectangle, Acrylic, V1EWG1G
Mfr # V1EWG1G
Zoro # G7366243
product price: $29.29
/eaKey Features
Legend
Eye Wash
Sign Material
Acrylic
Height
6"
Width
9"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1EWG1G
Zoro #
G7366243
UPC #
754473493721
Country of Origin
United States
Dimensions
Height
6"
Width
9"
Details
Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.