Zoro Homepage

Eye Wash, 8 in x 8 in, Square, Acrylic, L0EW03A

  • Mfr # L0EW03A

  • Zoro # G8607048


product price: $21.65
/ea

Key Features

Legend
Eye Wash
Sign Material
Acrylic
Height
8"
Width
8"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0EW03A
Zoro #
G8607048
UPC #
754473454579
Country of Origin
Mexico

Dimensions

Height
8"
Width
8"

Details

Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.