Zoro Homepage

Eye Wash Fountain, 7 in x 10 in, Rectangle, Plastic, 22665

  • Mfr # 22665

  • Zoro # G8410488


product price: $10.99
/ea

Key Features

Legend
Eye Wash Fountain
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22665
Zoro #
G8410488
UPC #
754473226657
Country of Origin
Mexico

Dimensions

Height
7 in
Width
10 in
Thickness
0.059 in

Details

Item
Eye Wash Sign
Legend
Eye Wash Fountain
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
Green, White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Fountain, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.