Zoro Homepage

Eye Wash, Keep Area Clear, 14 in W x 10 in H, Rectangle, Polyester

  • Mfr # 122623

  • Zoro # G7404910


product price: $13.95
/ea

Key Features

Header
Eye Wash
Legend
Keep Area Clear
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122623
Zoro #
G7404910
UPC #
754473715731
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Eye Wash Sign
Header
Eye Wash
Legend
Keep Area Clear
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Legend Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Yellow

Description

Eye Wash Sign, Sign Subject Matter Keep Clear, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Eye Wash, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.