Emergency, Eye Wash Station. Keep Area Clear., 14" W x 10" H, Rectangle, Fiberglass, 122753

  • Mfr # 122753

  • Zoro # G7411813


product price:  $34.99
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Fiberglass
Height
10"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122753
Zoro #
G7411813
UPC #
754473717124
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Eye Wash Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Header Background Color
Green
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.