Zoro Homepage

Eye Wash Sign, 18" H, 8" W, Plastic, Rectangle, English, 22106LS

  • Mfr # 22106LS

  • Zoro # G7399548


product price: $27.15
/ea

Key Features

Header
Personal Eye Wash
Legend
Keep Area Clear
Width
8"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22106LS
Zoro #
G7399548
UPC #
754473946456
Country of Origin
Mexico

Dimensions

Width
8"
Height
18"
Thickness
0.055"

Details

Item
Eye Wash Sign
Header
Personal Eye Wash
Legend
Keep Area Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Yellow

Description

Eye Wash Sign, Sign Subject Matter Keep Clear, Height 18 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header Personal Eye Wash, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.