Zoro Homepage

Eye Wash Sign, 7 in Height, 7 in Width, Polyester, Rectangle, No Text

  • Mfr # 88502

  • Zoro # G2537525


product price: $7.15
/ea

Key Features

Header
No Header
Legend
No Legend
Width
7 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88502
Zoro #
G2537525
UPC #
754473885021
Country of Origin
Mexico

Dimensions

Width
7 in
Height
7 in
Thickness
0.01 in
Depth
0.1"

Description

Eye Wash Sign, Rectangle, No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.