This item is Discontinued.

Brady No Header, Eye Wash, 10" W x 7" H, Rectangle, Fiberglass 122871

No Header, Eye Wash, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122871
  • Zoro # G5609721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122871
Zoro #
G5609721
UPC #
754473718350
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Eye Wash Sign
Header
No Header
Legend
Eye Wash
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Eyewash and Shower
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Language
English
Legend/Background Color
Green/White
Material
Fiberglass
Legend Color
Green
Background Color
White
Sign Legend Color
Green
Double-Sided
No
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.