This item is Discontinued.
This item is Discontinued.
Eye Wash Sign, 7X10", Green/White, 122871 (Discontinued)
Mfr #
122871
Zoro #
G7376603
UPC # 754473718350
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122871
Zoro #
G7376603
UPC #
754473718350
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Eye Wash Sign
Legend
Eye Wash
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Green
Sign Legend Text Color
Green
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.