Zoro Homepage

Eye Wash Station., 10 in x 14 in, Rectangle, Polyester, 122588

  • Mfr # 122588

  • Zoro # G7395707


product price: $23.99
/ea

Key Features

Legend
Eye Wash Station.
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122588
Zoro #
G7395707
UPC #
754473715335
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in

Details

Item
First Aid Sign
Legend
Eye Wash Station.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.