Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash Station., 10" W x 7" H, Rectangle, Aluminum, 41229

  • Mfr # 41229

  • Zoro # G8615910


product price: $14.85
/ea

Key Features

Legend
Eye Wash Station.
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41229
Zoro #
G8615910
UPC #
754473412296
Country of Origin
Mexico

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Eye Wash Sign
Legend
Eye Wash Station.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.