Eye Wash Station., 7 in x 17 in, Rectangle, Fiberglass, 69232
Mfr # 69232
Zoro # G8626532
product price:Â $34.99
/eaKey Features
Legend
Eye Wash Station.
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69232
Zoro #
G8626532
UPC #
754473692322
Country of Origin
United States
Dimensions
Height
7"
Width
17"
Thickness
0.098"
Details
Item
Eye Wash Sign
Legend
Eye Wash Station.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
No Header
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
Green, White
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 17 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.