
Eye Wash/Lavado De Ojos, 11 in x 12 in, Rectangle, Acrylic, V3EW03A
Mfr # V3EW03A
Zoro # G8411772
product price: $23.15
/eaKey Features
Legend
Eye Wash/Lavado De Ojos
Sign Material
Acrylic
Height
11"
Width
12"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3EW03A
Zoro #
G8411772
UPC #
754473494223
Country of Origin
Mexico
Dimensions
Height
11"
Width
12"
Details
Item
Bilingual Safety Sign
Legend
Eye Wash/Lavado De Ojos
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English, Spanish
Header
No Header
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Description
Bilingual Safety Sign, Sign Subject Matter Eyewash and Shower, Height 11 In., Width 12 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash/Lavado De Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.