Zoro Homepage

Eye Wash/ShowerKeep Area Clear, 18 in x 8 in, Rectangle, Plastic, 20395LS

  • Mfr # 20395LS

  • Zoro # G3720986


product price: $27.19
/ea

Key Features

Legend
Keep Area Clear
Sign Material
Plastic
Height
18 in
Width
8 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20395LS
Zoro #
G3720986
UPC #
754473946111
Country of Origin
Mexico

Dimensions

Height
18 in
Width
8 in
Thickness
0.055 in

Details

Item
Safety Shower Sign
Legend
Keep Area Clear
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Header
Eye Wash/Shower
Operating Temp. Range
-40 Degrees F to 180 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Yellow
Printed Language
English
Sign Background Color
Black, Yellow

Description

Safety Shower Sign, Sign Subject Matter Keep Clear, Height 18 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header Eye Wash/Shower, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.