Zoro Homepage

Ez Panel Loc Base Kit

  • Mfr # 65897

  • Zoro # G0775065


product price: $63.85
/ea

Key Features

Maximum Number of Padlocks
7
For Maximum Padlock Shackle Diameter
5/16 in
Color
Yellow
Standards
OSHA 1910.147
Includes
(2) Ez Paneloc Snap-On Lockouts, 4 in Yellow Mounting Rail, Locking Cable Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65897
Zoro #
G0775065
UPC #
754473658977
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Padlock Shackle Max. Dia.
9/32 in
Cable Length
2 ft

Details

Item
Circuit Breaker Locking Cable Kit
Maximum Number of Padlocks
7
Color
Yellow
Standards
OSHA 1910.147
Includes
(2) Ez Paneloc Snap-On Lockouts, 4 in Yellow Mounting Rail, Locking Cable Device
OSHA Compliant
Yes
Lockout Type
Cable Shackle
For Use With
Breakers with Hole in Switch Tongue, Square D Nqo
Lockout Color
Red
For Circuit Breaker Type
Single Pole
Features
Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps
For Switch Hole Type
Switch Tongue
For Circuit Breaker Manufacturer
EZ Paneloc
Circuit Breaker Lockout Type
Snap-On

Description

Circuit Breaker Locking Cable Kit, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage Not Applicable, Maximum Number of Padlocks 7, Cable Length 2 ft, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, For Circuit Breaker Manufacturer EZ Paneloc, For Switch Hole Type Switch Tongue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.