Zoro Homepage

Ezpanel Loc Base Kit

  • Mfr # 65899

  • Zoro # G0474092


product price: $61.79
/ea

Key Features

Maximum Number of Padlocks
7
For Maximum Padlock Shackle Diameter
5/16 in
Color
Red
Overall Width
2.38 in
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65899
Zoro #
G0474092
UPC #
754473658991
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Width
2.38 in
Overall Length
0.75 in
Overall Height
0.75 in
Padlock Shackle Max. Dia.
9/32 in

Details

Item
Circuit Breaker Locking Cable Kit
Maximum Number of Padlocks
7
Color
Red
Standards
OSHA 1910.147
Includes
4 in Yellow Mounting Rail, Locking Cable Device
Circuit Breaker Voltage
120/277
Lockout Type
Cable Shackle
OSHA Compliant
Yes
For Use With
Breakers without Hole in Switch Tongue
For Circuit Breaker Manufacturer
EZ Paneloc
Lockout Color
Red
For Circuit Breaker Type
Single Pole
Circuit Breaker Lockout Type
Clamp-On
Features
Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, Turn Thumbscrew to Clamp Lockout Device Securely onto Switch
For Voltage
120/277V AC
For Switch Hole Type
Switch Tongue

Description

Circuit Breaker Locking Cable Kit, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120/277V AC, Maximum Number of Padlocks 7, Overall Height 0.75 in, Overall Length 0.75 in, Overall Width 2.38 in, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, Turn Thumbscrew to Clamp Lockout Device Securely onto Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.