This item is Discontinued.

Brady Facility Sign, 10" H, 14" W, Fiberglass, Legend: Operations Dept., 132109 132109

This item is Discontinued.

Brady

Facility Sign, 10" H, 14" W, Fiberglass, Legend: Operations Dept., 132109 (Discontinued)

Mfr # 132109
Zoro # G7403151
UPC # 754473832384
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132109
Zoro #
G7403151
UPC #
754473832384
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Facility Sign
Legend
Operations Dept.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 195 Degrees F
Header
No Header
Sign Background Color
White
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Operations Dept., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.