Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95442
Zoro #
G7398671
UPC #
754473954420
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Facility Sign
Legend
Must Report Inside
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
White
Standards
ASTM D 1593
Legend Style
Text
Header
Drivers
Sign Background Color
White
Sign Legend Color
Black
Printed Language
English
OSHA Compliant
No
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Drivers, Legend Must Report Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.